Learn More
Thermo Scientific™ Samco™ Fine Tip Transfer Pipettes
Perform precise dispensing of small drops into small-volume containers using these fine-tip transfer pipettes.
Brand: Thermo Scientific™ 231NL
35.77 EUR valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 33
Additional Details : Weight : 0.22500kg
Description
These fine-tip transfer pipettes are ideal for removing separating liquid samples. Designed with a built-in pipette bulb, they allow precise dispensing of small drops into small-volume containers.
- Made of shatterproof, nontoxic polyethylene
- Low-affinity surface – prevents proteins binding in research applications
- Can be frozen in liquid nitrogen, or heat sealed for storage
- Available with fine tip or extended fine tip
Specifications
1.0 mL | |
3.0 mm | |
Non-sterile | |
400/Pk. | |
1.5 mL | |
Extended Fine Tip Transfer Pipet |
Samco 1.5mL Extended Fine Tip Transfer Pipets, Small Bulb, Non-sterile, White Box | |
LDPE | |
No | |
— | |
10.4 cm |