missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Samco™ Graduated Transfer Pipettes
Measure more than one volume accurately by using these graduated polyethylene transfer pipettes. Built-in pipette bulb eliminates need for plugging, packaging, and autoclaving.
Brand: Thermo Scientific™ 225NL
This item is not returnable.
View return policy
Description
Accurately measure more than one volume by using Thermo Scientific™ Samco™ Graduated Transfer Pipettes. Single-unit design features a built-in pipette bulb that eliminates need for plugging, packaging, and autoclaving while preventing cross-contamination.
- Made of shatterproof, nontoxic polyethylene
- Low-affinity surface prevents proteins binding in research applications
- Can be frozen in liquid nitrogen, or heat sealed for storage
Specifications
3.2 mL | |
7.9 mm | |
Non-sterile | |
0.5, 1.0, 1.5, 2.0, 2.5, 3.0 mL | |
7.5 mL |
Samco 7.5mL Graduated Transfer Pipets, Large Bulb, Non-sterile, Graduated 0.50 To 3mL, White Box | |
LDPE | |
Yes | |
500/Pk. | |
15.5 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction