Learn More
Thermo Scientific™ Samco™ Narrow Stem Transfer Pipettes

Ideal for work with narrow tubes and containers with small openings.
Brand: Thermo Scientific™ 694NL
23.20 EUR valid until 2025-04-18
Use promo code "24107" to get your promotional price.
Description
Eliminate plugging, packaging and autoclaving with Thermo Scientific™ Samco™ Narrow Stem Transfer Pipettes. These polyethylene pipettes prevent cross-contamination and are used narrow tubes and containers with small openings . The single-unit design features a built-in pipette bulb, and a flexible stem bends to sample from narrow or small tubes.
- Made of shatterproof, nontoxic polyethylene
- Low-affinity surface prevents proteins binding in research applications
- Can be frozen in liquid nitrogen, or heat sealed for storage

Specifications
3.0 mL | |
LDPE | |
500/Pk. | |
6.7 mL |
6.7mL Q-PET Transfer Pipets, Narrow Stem, Non-sterile, White Box | |
Non-sterile | |
500/Pk. | |
15.5 cm |
Product Suggestions
Customers who viewed this item also viewed.
Videos
-
Thermo Scieintific Samco Narrow stem transfer pipettes
-
Thermo Scientific Samco Narrow stem transfer pipettes
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1318268 | Certificate of Compliance | 09/12/2024 | 694NL |
1318269 | Certificate of Compliance | 09/12/2024 | 694NL |
1341861 | Certificate of Compliance | 16/12/2021 | 694NL |
1341400 | Certificate of Compliance | 01/12/2021 | 694NL |
1340905 | Certificate of Compliance | 25/11/2021 | 694NL |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.