Learn More
Thermo Scientific™ Samco™ Special Purpose Transfer Pipettes
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
Eliminate plugging, packaging and autoclaving with these special purpose transfer pipettes, ideal for delivering drops onto slides or tiles.
Brand: Thermo Scientific™ 336NL-20S
54.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Eliminate plugging, packaging and autoclaving with Thermo Scientific™ Samco™ Special Purpose Transfer Pipettes, ideal for delivering drops onto slides or tiles. Single-unit design features a built-in pipettes bulb that eliminates the need for plugging, packaging, autoclaving; prevents cross-contamination.
- Shatterproof, nontoxic polyethylene
- Low-affinity surfaces –prevents proteins binding in research applications
- Can be frozen in liquid nitrogen, or heat sealed for storage
- Nonsterile
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
1.9 mL | |
6.6 mm | |
Sterile | |
20/Bag, 500/Pk. | |
15.4 cm |
Samco 5.0mL B/B-PET™ Transfer Pipets, 6 in., Sterile, 20/bag, White Box | |
LDPE | |
No | |
5.0 mL | |
Special Purpose Transfer Pipet |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.