Learn More
Thermo Scientific™ Samco™ Special Purpose Transfer Pipettes
Eliminate plugging, packaging and autoclaving with these special purpose transfer pipettes, ideal for delivering drops onto slides or tiles.
Brand: Thermo Scientific™ 336-10S
46.50 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Eliminate plugging, packaging and autoclaving with Thermo Scientific™ Samco™ Special Purpose Transfer Pipettes, ideal for delivering drops onto slides or tiles. Single-unit design features a built-in pipettes bulb that eliminates the need for plugging, packaging, autoclaving; prevents cross-contamination.
- Shatterproof, nontoxic polyethylene
- Low-affinity surfaces –prevents proteins binding in research applications
- Can be frozen in liquid nitrogen, or heat sealed for storage
- Nonsterile
Specifications
1.9 mL | |
6.6 mm | |
Sterile | |
10/Bag, 500/Pk. | |
15.4 cm |
Transfer pipet, 6 in., B/B-PET™, Standard Bulb, Sterile, 500 X 8 = 4000/CS | |
LDPE | |
No | |
5.0 mL | |
Special Purpose Transfer Pipet |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.