missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Samco™ Transfer Pipettes
GREENER_CHOICE

Prevent cross-contamination with these transfer pipettes, which have a built-in bulb that eliminates the need for plugging.

Brand:  Thermo Scientific™ 691-1S

49.31 EUR valid until 2024-11-30
Use promo code "21681" to get your promotional price.


 View more versions of this product

Product Code. 15347893

  • 53.70 € / Pack of 250
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Prevent cross-contamination with Thermo Scientific™ Samco™ Transfer Pipettes, which have a built-in bulb that eliminates the need for plugging, packaging and autoclaving. Samco transfer pipettes are made of shatterproof, nontoxic polyethylene. Their low-affinity surface prevents proteins binding in research applications. They can be frozen in liquid nitrogen, or heat sealed for storage.

Recommended for: Research Applications

TRUSTED_SUSTAINABILITY
Specifications

Specifications

6.2 mL
6.1 mm
Sterile
No
9.5 mL
General Purpose Transfer Pipet
General Purpose, 62μL Large Aperature Pipette
LDPE
20
Individually Wrapped 250/Pk
13.7 cm
Single-use
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers