missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ Sample Dilution Vials with Attached Caps

These sample dilution vials with attached caps come packaged in bulk or sectioned boxes.

Brand:  Labcon™ 2025-800-000-9

 View more versions of this product

Product Code. 17577876

  • 280.00 € / Pack of 1000
Estimated Shipment: 17-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • For Beckman Coulter™-style blood cell counters and benchtop dilutions
  • Clear, virgin polystyrene
  • Attached leak-proof, natural polyethylene cap
  • Made in USA
Specifications

Specifications

1.5 in.
Polystyrene
Beckman Coulter™-style Blood Cell Counters and Benchtop Dilutions
Vials with Attached Caps in Bulk
Screw Cap
1000
Dilution Vial
38.1 mm
25 mL
2.26 in.
Not Autoclavable
57.4 mm
ISO 9001:2015, FDA CFR21 GMP
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.