missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Sample Ejection Rod
For use with Powder Lance cross-sectional samplers for cohesive powders.
131.00 € - 155.00 €
Specifications
Product Type | Sample Ejection Rod |
---|---|
Material | Stainless Steel (316L) |
For Use With (Application) | Sampling large volumes of cohesive powders |
For Use With (Equipment) | Powder Lance cross-sectional sampler |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
15869521
|
Sampling Systems™
8570A-700 |
700 mm |
131.00 €
Each |
Estimated Shipment: 30-01-2025
Log in to see stock. |
|||||
15859521
|
Sampling Systems™
8570A-1100 |
1100 mm |
155.00 €
Each |
Estimated Shipment: 30-01-2025
Log in to see stock. |
|||||
Description
- Manufactured from 316L stainless steel
- Push the sample ejection rod into the Powder Lance to push out the sample
- Aids in sampling large volumes of cohesive powders
- Available in two different lengths
Specifications
Sample Ejection Rod | |
Stainless Steel (316L) | |
Sampling large volumes of cohesive powders | |
Powder Lance cross-sectional sampler |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title