missing translation for 'onlineSavingsMsg'
Learn More

RETSCH Sample Splitters

Product Code. 10339780 Shop All Retsch Products
Click to view available options
Depth (Metric):
6.3 mm
12.5 mm
25 mm
37.5 mm
50 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10339780

Brand: RETSCH 40.610.0004

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Product Type Sample Splitter
Depth (Metric) 37.5 mm
Includes 3 Collecting Receptacles 8L Each, Stand and Dividing Head, all Made of Galvanized Sheet
Particle Size 37.5 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.