missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Sampling Bag, SteriBag Cleanroom

The sampling bag SteriBag Cleanroom with double packaging can be placed directly in the clean room. 25 sample bags are placed in double secondary packaging. They can be removed one after the other and are therefore ideally suited for introducing into the clean room.
335.00 € - 539.00 €
Specifications
Product Type | Sample Bag |
---|---|
Certifications/Compliance | Food certificate |
Color | Clear |
Disposable | Single-use |
For Use With (Application) | Food |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
16309551
![]() |
Buerkle™
5344-8010 |
800 mL |
539.00 €
Pack of 500 |
Estimated Shipment: 13-05-2025
Log in to see stock. |
||||||
16319551
![]() |
Buerkle™
5344-8012 |
1650 mL |
335.00 €
Pack of 250 |
Estimated Shipment: 06-05-2025
Log in to see stock. |
||||||
Description
- Ideally suited for introducing into the clean room
- Sterile, with double packaging
- 25 sample bags are placed in double secondary packaging
- RNase, DNase and pyrogen-free
- PE, transparent
- Liquid-tight, guarantees contamination-free storage and transport of solid, semi-solid and liquid media
- With labelling field
Specifications
Sample Bag | |
Clear | |
Food | |
305 mm |
Food certificate | |
Single-use | |
Polyethylene |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ Sampling Bag, SteriBag Cleanroom