missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Notrax Sani-Master™ Disinfecting Foot Bath with Drying Entrance Mat, Charcoal/Black
This Notrax Sani-Master™ 19-mm thick extendable mat cleans, sanitizes and dries shoes, recommended at entrances to prevent contamination. As traffic passes, rubber tips bend to immerse soles in disinfectant solution, absorbing mat section cleans and dries shoes to prevent slips.
164.00 € - 323.00 €
Specifications
Color | Charcoal/Black |
---|---|
Material | Natural Rubber |
Type | Industrial and Commercial Matting |
Width (Metric) | 91 cm |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
17702028
|
Notrax
348S0033CH |
105 cm |
164.00 €
Each |
Estimated Shipment: 22-01-2025
Log in to see stock. |
|||||
17712028
|
Notrax
348S0035CH |
153 cm |
260.00 €
Each |
Estimated Shipment: 23-01-2025
Log in to see stock. |
|||||
17722028
|
Notrax
348S0037CH |
200 cm | N/A | ||||||
Description
- Combining three of Notrax™ matting features of sanitizing, absorbing and modularity into a complete disinfection entrance mat solution, Sani-Master™ is a 19 mm thick extendable mat that cleans, sanitizes and dries shoes
- Traditionally used in the food industry, Sani-Master™ has become mainstream as part of general hygiene protocols and is recommended at entrances of schools, hotels, gyms, and offices, as well as pharmacies, health care facilities, and hospitals to prevent contamination from entering the building
- Section 1 incorporates the Sani-Trax™ disinfection foot bath with flexible bristles that bend to immerse soles in disinfectant solution to wash and disinfect shoes as traffic passes
- Section 2 is an extendable drying zone to dry shoes and prevent slips with patented connection system that is seamless to avoid changes in height or disconnection of the mats
- Section 3 is an end drying zone with integrated bevelled edges to prevent tripping
- The drying carpets can be fully customized with a logo, design or used for communication of hygiene protocols such as hand disinfection and social distancing
Specifications
Charcoal/Black | |
Natural Rubber | |
Industrial and Commercial Matting | |
91 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title