missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Sapphire Extended Length Pipette Tip
Greiner Bio-One Sapphire Pipette Tips - Universal fit for all common pipettes, free of detectable DNase/RNase/hDNA/PCR-Inhibitors/Pyrogens (Endotoxins), and non-cytotoxic.
31.00 € - 79.25 €
Specifications
Volume (Metric) | 10 μL |
---|---|
Filtered | Non-filtered |
Color | Clear |
Autoclavable | Autoclavable |
Model | Standard |
Product Code | Brand | Format | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Format | Sterility | Price | Quantity & Availability | ||||
17384770
|
Greiner Bio-One
772350 |
Bulk | Non-sterile |
31.00 €
Pack of 1000 |
Estimated Shipment: 14-04-2025
Log in to see stock. |
||||
17595955
|
Greiner Bio-One
772351 |
Rack | Non-sterile |
79.25 €
Pack of 960 |
In Stock
Log in to see stock. |
||||
17505965
|
Greiner Bio-One
772352 |
Rack | Sterile |
79.00 €
Pack of 960 |
In Stock
Log in to see stock. |
||||
Description
- Universal fit for all common pipettes including multi-channel pipettes
- Free of detectable DNase/RNase/hDNA/PCR-Inhibitors/Pyrogens (Endotoxins)
- Non-cyctotoxic
- Accuracy & precision according to ISO 8655
- Made from highly transparent virgin polypropylene
- Easy-to-read graduation for quick volume checks
- Full traceability
- Manufactured in the EU (Austria) and tested in accordance with international standards
Specifications
10 μL | |
Clear | |
Standard | |
46 mm | |
Single-use | |
Yes | |
Polypropylene |
Non-filtered | |
Autoclavable | |
1.81 in. | |
Manual Liquid Handling | |
Socorex™, Brand™, Gilson™ Pipetmax™, Eppendorf Reference, Eppendorf™ Research™ | |
Sapphire | |
2, 10 μL |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title