missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Sapphire Substrate
Sapphire substrates are pure compounds without pores
289.44 € - 1073.00 €
Specifications
Description | EPI polished two sides |
---|---|
Diameter (Metric) | 50.8 mm |
Thickness | 0.432 mm |
Product Code | Brand | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Price | Quantity & Availability | |||||
15483925
|
Thermo Scientific Chemicals
045021.KT |
Sapphire Substrate, HEMCOR Single Crystal |
289.44 €
Each |
Estimated Shipment: 16-12-2024
Log in to see stock. |
|||||
15493925
|
Thermo Scientific Chemicals
045021.KU |
Sapphire Substrate, EPI Polished Two Sides | N/A | ||||||
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
- Thickness: 0.432mm (0.017 in.)
- Diameter: 50.8mm (2 in.)
- C-axis rotation
- Single crystal
- Color: Blue
Specifications
EPI polished two sides | |
50.8 mm | |
0.432 mm |
RUO – Research Use Only