missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Sartolab™ PES Vacuum Filtration Unit
PES Vacuum Filtration Unit with RF designed for 50 mL samples.
Brand: Sartorius 180E01---------2
207.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Single-use units for the sterile filtration or clarification of sample volumes up to 50 mL
- Polyethersulfone asymmetric membrane provides fast flow rates and ensures low protein binding and extractables
- Individually-packed, sterile, and ready to use
- Unit includes a funnel, with dust cover, a 50 mL conical tube, with graduation and writing field, a tubing connector for vacuum connection, a screw cap for storage of your filtrate
- Design of the yellow adapter connecting the funnel to the conical tube ensures a vacuum-tight seal
- Highest flow rates with an asymmetric membrane and a large surface area
- No loss of protein with a very low protein binding membrane
- Low dead volume thanks to an optimized membrane support
- Minimized risk of contamination with a complete ready-to-use unit (no additional transfer of liquid necessary for storage)
- May be used as a standalone system or with the Sartolab™ MultiStation, which allows parallel filtration of up to 6 samples
Specifications
With receiver flask (RF) | |
0.22 μm | |
Filtration Device | |
50 mL |
PES | |
Vacuum Filtration | |
150 mL (Funnel) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction