missing translation for 'onlineSavingsMsg'
Learn More

Sartorius arium™ Bag for arium Bagtank
GREENER_CHOICE

Product Code. 13407068 Shop All Sartorius Products
Click to view available options
Capacity (Metric):
20 L
50 L
Unit Size:
Pack of 2
This item is not returnable. View return policy

Product Code. 13407068

Brand: Sartorius H2OCBS50

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

arium™ Bag protects the user from cleaning processes with dangerous chemicals

arium™ bag is made up of S71 Film and used in arium™ bagtanks.Unlike other typical water tanks, the arium™ bag protects the users, in that cleaning processes with dangerous chemicals are avoided.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 50 L
For Use With (Equipment) Arium Bagtank System
Type Bag
Material S71 Film
Width (Metric) 25.4 cm
Height (Metric) 43 cm
Depth (Metric) 58.7 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.