Learn More
Sartorius Biosart™ 100 Monitors
Designed specifically for microbiological testing of pharmaceuticals, food, beverages, water and other liquids. Sartorius Biosart™ 100 Monitors are sterile disposables with an incorporated membrane filter and cellulose pad are ready to use. The printed grid lines make the counting easier, especially for higher bacteria counts and for micro-colonies, but does not influence the growth.
197.00 € - 393.00 €
Specifications
Adapter Material | Polyethylene |
---|---|
Certifications/Compliance | ISO 7704 |
Disposable | Single-use |
Filter Type | Ready-to-Use Pressure Filter |
Material | Polystyrene |
Product Code | Brand | Pore Size | Grid Color | Material (Membrane) | Packaging | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Grid Color | Material (Membrane) | Packaging | Price | Quantity & Availability | |||
11813292
|
Sartorius
16401-47-06----K |
0.45 μm | Black/White | Cellulose Nitrate | Trays |
287.00 €
Pack of 48 |
In Stock
Log in to see stock. |
|||
10669151
|
Sartorius
16401-47-06--ACK |
0.45 μm | White/Black | Cellulose Nitrate | Individually Packaged |
352.00 €
Pack of 48 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11745805
|
Sartorius
16401-47-06-V--K |
0.45 μm | White/Black | Cellulose Nitrate | Bulk |
197.00 €
Pack of 48 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15942530
|
Sartorius
16401-47-07----K |
0.2 μm | White/Black | Cellulose Nitrate | Trays |
254.00 €
Pack of 48 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10164331
|
Sartorius
16401-47-07--ACK |
0.2 μm | White/Black | Cellulose Nitrate | Individually Packaged |
393.00 €
Pack of 48 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11765805
|
Sartorius
16401-47-H6----K |
0.45 μm | White/Black | Cellulose Nitrate | Trays |
266.00 €
Pack of 48 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11775805
|
Sartorius
16401-47-H6-V--K |
0.45 μm | Black/White | Cellulose Nitrate | Bulk |
209.00 €
Pack of 48 |
Estimated Shipment: 02-09-2025
Log in to see stock. |
|||
10112802
|
Sartorius
16402-47-06--ACK |
0.45 μm | Green/Dark Green | Cellulose Nitrate | Individually Packaged |
393.00 €
Pack of 48 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15952530
|
Sartorius
16403-47-04-V--K |
0.8 μm | Gray/White | Cellulose Nitrate | Trays |
197.00 €
Pack of 48 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11795805
|
Sartorius
16403-47-06-V--K |
0.45 μm | Gray/White | Cellulose Nitrate | Bulk |
209.00 €
Pack of 48 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11705815
|
Sartorius
16404-47-06----K |
0.45 μm | White | Regenerated Cellulose | Trays |
254.00 €
Pack of 48 |
Estimated Shipment: 05-08-2025
Log in to see stock. |
|||
Description
Provides microbiological analysis of relatively large sample volumes that have a low number of microbes, with membrane filtration being an essential step. Suitable for testing smaller volumes by placing a sample in a few mL of sterile physiological NaCl solution. Specifically designed for microbiological testing of pharmaceuticals, food, beverages, water and other liquids. These sterile disposables with an incorporated membrane filter and cellulose pad are ready to use. After filtration, just remove the 100mL funnel to convert the monitor into a petri dish. Culture media for wetting the pad are available in individually sterilized, convenient plastic ampoules. Ready to use filter units designed to be placed onto the bases of a vacuum manifold. Ensures the identification of all colonies.The monitors are available in a variety of different types: Monitors with cellulose nitrate (cellulose ester) membranes, a material which assures effective retention with high flow rates and optimum colony growth. The printed grid lines make the counting easier, especially for higher bacteria counts and for micro-colonies, but does not influence the growth. The three various filter colors, green, white and gray (after wetting black), allow the best contrast to the colonies. Monitors with regenerate cellulose membrane, a material which combines high flow rates with high chemical stability are ideal for bioburden-testing in the veterinary sector, where a lot of products are based on solvents.- High flow rate
- High total throughput
- Sterile, individually, sterile packaged available
- Certified membrane filters: meet ISO 7704
- Available in various colors
- Without any hydrophobic adhesive areas
- Validated
- Ready to connect, easy to use and practical handling features
- Minimal amount of equipment
Specifications
Polyethylene | |
Single-use | |
Polystyrene | |
Sterile | |
Colony counting, particle testing and microscopy | |
Polyethylene | |
Filter Funnel |
ISO 7704 | |
Ready-to-Use Pressure Filter | |
100 mL | |
14.5 cm2 | |
10 mL | |
48 Pk. | |
100 mL |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.