Learn More
Sartorius Practum™ Analytical Weighing Balances
Shop All Sartorius ProductsDescription
Includes
Analytical draft shield, Universal power adapter, USB data cable, in-use cover, application guide
Obtain professional results with a world-class weighing instrument. Sartorius Practum™ Analytical Weighing Balances boast an innovative housing design and rugged weigh cell for easy weighing and outstanding connectivity when transferring results to Microsoft™ Excel™ spreadsheet or printer.
- Pay only for what you actually need
- Consistent readings with outstanding repeatability and overload protection for many years of reliability
- Supervisor lock prevents unintentional changes to the settings
- Transfer data from your balance to a printer or a computer quickly and easily with plug & play technology
- Sturdy, ergonomic draft shield withstands rigorous weigh routines, by multiple users
- Instrument can be completely disassembled for convenient cleaning
Specifications
- Level control: Glass level indicator with air bubble for centering
- Weighing units: g,ct, kg, lb, oz, ozt, tlh, tls, tlt, GN, dwt, mg, parts/lb, tlc, Kt, tol, bat, MS, N
- Tamper protection: Supervisor lock
- Language selection: English, French, Spanish
- Theft lock: Kensington lock or Lockdown with cable or chain
- Weigh below: Yes
- Output: Mini-USB
- Power: 100 - 240V (universal)
Applications
Weighing; Density; Percentage; Check-weighing, Peak-hold, Counting; Unstable Conditions
Specifications
Specifications
| Automation Interface | Touchscreen |
| Calibration Points | 200 g |
| Certifications/Compliance | EN 61010-1/IEC 61010-1, EN 61326-1/IEC 61326-1 |
| Connection Type | Mini USB |
| Capacity | 220 g |
| Readability | 0.1 mg |
| Includes | Analytical draft shield, Universal power adapter, |
| Leveling | Manual glass level indicator with air bubble |
| Linearity | ±0.3 mg |
| Material | ABS Plastic, Aluminum Die-cast |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.