missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Practum™ Analytical Weighing Balances

Product Code. p-4686818 Shop All Sartorius Products
Click to view available options
Capacity:
60 g
120 g
220 g
Model:
64
124
224
Stabilization Time:
2 sec.
4 sec.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13522990

Brand: Sartorius PRACTUM2241S

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Includes

Analytical draft shield, Universal power adapter, USB data cable, in-use cover, application guide

Obtain professional results with a world-class weighing instrument. Sartorius Practum™ Analytical Weighing Balances boast an innovative housing design and rugged weigh cell for easy weighing and outstanding connectivity when transferring results to Microsoft™ Excel™ spreadsheet or printer.

 

  • Pay only for what you actually need
  • Consistent readings with outstanding repeatability and overload protection for many years of reliability
  • Supervisor lock prevents unintentional changes to the settings
  • Transfer data from your balance to a printer or a computer quickly and easily with plug & play technology
  • Sturdy, ergonomic draft shield withstands rigorous weigh routines, by multiple users
  • Instrument can be completely disassembled for convenient cleaning

Specifications
  • Level control: Glass level indicator with air bubble for centering
  • Weighing units: g,ct, kg, lb, oz, ozt, tlh, tls, tlt, GN, dwt, mg, parts/lb, tlc, Kt, tol, bat, MS, N
  • Tamper protection: Supervisor lock
  • Language selection: English, French, Spanish
  • Theft lock: Kensington lock or Lockdown with cable or chain
  • Weigh below: Yes
  • Output: Mini-USB
  • Power: 100 - 240V (universal)

Applications

Weighing; Density; Percentage; Check-weighing, Peak-hold, Counting; Unstable Conditions

TRUSTED_SUSTAINABILITY

Specifications

Automation Interface Touchscreen
Calibration Points 200 g
Certifications/Compliance EN 61010-1/IEC 61010-1, EN 61326-1/IEC 61326-1
Connection Type Mini USB
Capacity 220 g
Readability 0.1 mg
Includes Analytical draft shield, Universal power adapter,
Leveling Manual glass level indicator with air bubble
Linearity ±0.3 mg
Material ABS Plastic, Aluminum Die-cast
Model 224
Repeatability ±0.1 mg
Sensitivity Drift ±3 ppm/°C
Stabilization Time 4 sec.
Temperature Range (English) 50°F to 86°F
Temperature Range (Metric) 10°C to 30°C
Type Analytical Balance
Warranty 2 Years
Width (English) 8.5 in.
Width (Metric) 21.6 cm
Width (Metric) Pan 9 cm
Height (English) 12.6 in.
Height (English) Chamber 8.22 in.
Height (Metric) 32 cm
Height (Metric) Chamber 20.9 cm
Depth (English) 14.1 in.
Depth (Metric) 36 cm
Weight (English) 9.92 lb.
Weight (Metric) 4.5 kg
Electrical Requirements 100/240 V 50/60 Hz
Voltage 100/240 V
Wattage 2 w
Amperage 0.2 A
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.