missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Quintix™ Precision Weighing Balances
GREENER_CHOICE

Advanced weighing technology provides reliable and accurate results

Brand:  Sartorius QUINTIX613-1S

3276.44 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 15253956

  • 4000.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Includes: Universal power adapter, in-use cover, application guide, dust cover for analytical balance
This item is not returnable. View return policy

Description

Description

Advanced weighing technology provides reliable and accurate results

Offers smart and efficient weighing, improved workflows with touch-screen and scroll technology which enables user to easily navigate through all balance operations without a manual.
 
  • Simple menu navigation and integrated applications at the touch of a key
  • Clearly visible icons provide easy-to-follow balance operations; displayed results give users immediate feedback and confidence
  • Maximum accuracy all the time, thanks to isoCAL™; fully automatic internal calibration and balance adjustment
  • Record keeping is easier with Quintix USB “plug and work” connectivity to a printer or computer
 
Specifications
  • Level control: Glass level indicator with air bubble for centering
  • Calibration: Internal, fully automatic, motorized calibration; also offers external
  • Weighing units: g, ct, mom, kg, lb, oz, ozt, tlh, tls, tlt, GN, dwt, mg, parts/lb, tlc, Kt, tol, bat, MS, N
  • Stability indicator: Yes
  • Tamper protection: Supervisor lock
  • Housing protection: Acetone cleanable housing
  • Verified models: Yes
  • Language selection: English, French, Spanish
  • Theft lock: Kensington lock and lockdown capability for cable or chain
  • Output: Mini-USB
  • Power: 100-240V (universal)
 
Standard applications: weighing; density; percentage; checking, peak hold, counting; unstable conditions. Special lab applications include mixing; components; statistics and conversion.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

GLP, GMP
610 g
1 mg
Universal power adapter, in-use cover, application
±2 mg
613
1 sec.
10°C to 30°C
2 Years
21.6 cm
12.6 in.
32 cm
14.1 in.
10.8 lb.
100/240 V
Mini USB
Color Graphic
Carat, grain, milligram, pound, ounce, pennyweight
Manual
Gold, Die-cast Aluminum, ABS Plastic
1 mg
50°F to 86°F
Precision Balance
8.5 in.
12 cm
8.2 in.
20.9 cm
36 cm
4.9 kg
2 w
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers