missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Quintix™ Semi-Micro Balances
Offers four different weighing ranges to fulfill the needs of most 5-digit weighing applications
6820.00 € - 7415.00 €
Specifications
Calibration | isoCAL (automatic internal adjustment) |
---|---|
Capacity | 40 g, 60 g |
Display Type | Touchscreen |
Format | Semi-Micro |
Type | Semi Micro Balance |
Code produit | Marque | Model | Readability | Repeatability | Prix | Quantité et disponibilité | |||
---|---|---|---|---|---|---|---|---|---|
Code produit | Marque | Model | Readability | Repeatability | Prix | Quantité et disponibilité | |||
15506310
|
Sartorius
QUINTIX125D-1S |
Quintix 125D | 0.01, 0.01, 0.1 mg | 0.02 mg, 0.04 mg, 0.07 mg |
7415.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15681114
|
Sartorius
QUINTIX65-1S |
Quintix 65 | 0.01 mg | 0.02 mg, 0.04 mg |
6820.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Offers four different weighing ranges to fulfill the needs of most 5-digit weighing applications
- Features advanced mechanical and electronic weighing technology
- isoCAL: automatic internal adjustment can be programmed at defined intervals or ambient temperature changes
- SQmin: minimum sample reference can be programmed and displayed on balance
- Overload protection
- Connect balance to a computer using a USB and transfer results instantly
- Weighing results can be printed within seconds in compliance with GLP/GMP
- Smaller footprint and up-front control display with integrated cooling system
- Efficient and easy for fume hood and benchtop installations
- Removable stainless steel pan
- Single block, monolithic weight cell for optimum performance and repeatability
- Simple touchscreen for easy navigation (without manual)
- Removable, rolling glass doors and complete draft chamber
- Contoured base plate provides spill protection and can easily be removed and cleaned
- High capacity specifications to accommodate large beakers and tare containers
Specifications:
- Sensitivity drift between 10deg.C to 30deg.C: ±1ppm/K
- isoCAL Temperature Change: 1.5k
- isoCAL Time Interval: 4 hours
- Display Update Rate: 0.2mm, 0.4mm
- Weighing Pan Dia.: 80 (90 optional)
- Weighing Chamber Height: 218mm
- Dimensions (D x W x H): 37.6 x 21.4 x 31.6cm (14.8 x 8.4 x 12.4 in.)
- Net Weight: approx. 7.8kg
Model 125D Quintix Semi-Micro Balance:
- Weighing Capacity: 40g, 60g, 120g
- Readability: 0.01mg, 0.01mg, 0.1mg
- Repeatability: 0.02mg, 0.04mg, 0.07mg
- Linearity: 0.1mg, 0.1mg, 0.2mg
- Stabilization time: 6, 6, 2 sec.
Model 65 Quintix Semi-Micro Balance:
- Weighing Capacity: 40g, 60g
- Readability: 0.01mg, 0.01mg
- Repeatability: 0.02mg, 0.04mg
- Linearity: 0.1mg, 0.1mg
- Stabilization time: 6, 6 sec.
Spécification
isoCAL (automatic internal adjustment) | |
Touchscreen | |
Semi Micro Balance | |
214 mm | |
8.5 in. | |
218 mm | |
376 mm |
40 g, 60 g | |
Semi-Micro | |
8.4 in. | |
12.4 in. | |
316 mm | |
14.8 in. |
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit