Learn More
Sartorius Polycarbonate Filtration Holders
For the clarification or sterile filtration of up to about 200ml volumes of aqueous solutions
163.00 € - 200.00 €
Specifications
Disposable | Reusable |
---|---|
For Use With (Equipment) | Vacuum Filter Holder, Manifold System |
Material | Polycarbonate |
Material (Membrane) | Hydrophilic PES |
Sterility | Sterile |
Product Code | Brand | Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Price | Quantity & Availability | |||||
10720432
|
Sartorius
16510 |
Filtration Holder |
200.00 €
Each |
In Stock
Log in to see stock. |
|||||
10603772
|
Sartorius
16511 |
Filter Holder Part |
163.00 €
Each |
Estimated Shipment: 10-04-2025
Log in to see stock. |
|||||
Description
For the clarification or sterile filtration of up to about 200ml volumes of aqueous solutions
Type 16510 is complete with receiver flask, and can be operated with sub-pressure as well as with slight over-pressure (0.5 bar is recommended for highest standing times). It is, together with a vacuum hand pump, a practical, cost-effective system for the filtration in the laboratory or outside.For sterile filtrations, the filter holder, comprised in the delivery, is equipped with a glass fibre filter 13400-0013 and enables a sterile venting for pressure compensation in order to avoid contamination of the sterile filtrate. The funnel fits onto the central opening of the lid and simplifies the pouringin of liquid in the top part. Type 16511 is like 16510, but without receiver flask. It is used on a suction flask or a vacuum manifold, e.g. Combisart.
Specifications
Reusable | |
Polycarbonate | |
Sterile | |
Each | |
4.7 cm |
Vacuum Filter Holder, Manifold System | |
Hydrophilic PES | |
For the clarification or sterile filtration of up to about 200mL volumes of aqueous solutions | |
250 mL |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.