missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Secura™ Analytical Balance 320 g x 0.1 mg 4 dp
GREENER_CHOICE

Integrated protection systems minimize risk of obtaining incorrect results

Brand:  Sartorius SECURA324-1S

5753.40 EUR valid until 2024-12-15
Use promo code "21658" to get your promotional price.


Product Code. 15420573

  • 6430.00 € / 1 unit

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Includes: Universal power adapter, in-use cover, Application Guide, dust cover and a draft shield ring.
This item is not returnable. View return policy

Description

Description

Integrated protection systems minimize risk of obtaining incorrect results

  • Built-in protection systems for complete reliability and regulatory compliance
  • Colored touchscreen display
  • Configurable in three levels
  • Real-time alarm messaging and interactive user guidance for leveling to prevent inaccurate results due to an unleveled balance
  • SQmin for automatic detection and active monitoring to ensure you are within the acceptable USP operating range for reliable results
  • Fully automatic internal adjustment function, isoCAL, for the highest possible accuracy at all times
  • Cal Audit Trail for easy, traceable documentation of all calibration and adjustment data
  • Safe and clear documentation by sample and batch identifiers for keeping perfect track of weighing data
  • GLP-GMP-compliant printouts
  • Standard password security features for protection against tampering and unauthorized access
  • Integrated PC direct function and Plug & Work connectivity to a printer
  • Weighing Units: g, ct, mom, kg, lb, oz, ozt, tlh, tls, tlt, GN, dwt, mg, parts; lb, tlc, Kt, tol, bat, MS, N
Specifications:
  • Weighing Capacity: 320g
  • Repeatability: 0.1mg
  • Linearity: 0.3mg
  • Stabilization Time: 2 sec.
  • Minimum Sample Weight acc. to USP: 0.16g
  • Minimum Sample Size Range: 81 to 800mg
  • Connectivity: Data transfer to PC
  • Data Transfer: Direct transfer to Windows applications
  • Draft Shield: Manual
  • Interface: mini USB
  • Leveling: Assisted
  • Chemical Resistance: yes
  • Calibration History: yes
  • Underfloor Weighing: yes
  • Voltage: 100 to 240V
  • Temperature Limits: 10° to 30°C (50d° to 86°F)
  • Laboratory Applications: Weighing, density, percentage, checking, peak hold, counting, unstable conditions
  • Special Laboratory Applications: Mixing, components, statistics, conversion
  • Languages: Chinese, English, French, German, Italian, Japanese, Polish, Portuguese, Russian, Spanish, Hungarian, Turkish
  • Anti-theft Locking Device: Kensington Lock, lockdown capability for cable or chain
  • Pan Dia.: 90mm
  • Weighing Chamber Height: 218mm
  • Weight: approx. 7.9kg (17.4 lb.)
  • Dimensions (D x W x H): 21.3 x 37.6 x 6cm (8.4 x 14.8 x 2.4 in.)
Applications:
Ideal for use in Research and development, Production, QC/QA in Chemical, Pharmacies, Automotive, Academic, Governmental lab, General Lab.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

mini USB
0.1 mg
Universal power adapter, in-use cover, application
0.3 mg
0.1 mg
2 sec.
10°C to 30°C
21.3 x 37.6 x 6 cm (8.4 x 14.8 x 2.4 in.)
8.5 in.
21.8 cm
21.3 cm
17.4 lb.
100/240 V
Touchscreen
Analytical
Assisted
Secura 324-1S
81 to 800 mg
50°F to 86°F
Analytical Balance
2.4 in.
6 cm
8.4 in.
90 mm
7.9 kg
100/240 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers