missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Secura™ Analytical Weighing Balances

Product Code. p-4532616 Shop All Sartorius Products
Click to view available options
Capacity:
120 g
220 g
Readability:
0.1 mg
Model:
124
224
Stabilization Time:
2 sec.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13512970

Brand: Sartorius SECURA2241S

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Includes

Manual draft shield, Universal power adapter, cable, in-use cover, application guide, dust cover, draft ring

Easy, reliable weighing in regulated work areas

Designed for customers who work in regulated environments and need high quality results without any risk. Secura ensures the quality of the measurement results, compliance with regulatory requirements and work flow efficiency improvement.

  • Weigh without risk: Data transfer to a printer or a computer is blocked when most common operating errors occur
  • Features Level Control - an optoelectronic level monitoring, alarm messaging and interactive user support feature
  • Programmed SQmin in the balance allows active monitoring of the USP minimum sample weight requirement
  • IsoCAL™ provides internal fully automatic, motorized calibration and adjustment function with configurable action level
  • Cal Audit Trail provides traceable documentation of all calibration and adjustment data inside the balance
  • GLP-compliant printouts with proper time and date stamps, with Sartorius GLP printer YDP30
  • Password protection prohibits unauthorized changes of weighing settings
  • Innovative housing design allows easy cleaning for thorough results
  • Optimized draft ring and level control for working in laminar air flow environments
Specifications:
  • Calibration: isoCAL internal automatic calibration; also offers external
  • Safety level: Configurable in three levels
  • Weighing units: g, ct, mom, kg, lb, oz, ozt, tlh, tls, tlt, GN, dwt, mg, parts/lb, tlc, Kt, tol, bat, MS, N
  • Stability indicator: Yes
  • Housing protection: Acetone cleanable housing
  • Verified models: Yes
  • Language selection: English, French, Spanish
  • Theft lock: Kensington lock and lockdown capability for cable or chain
  • Output: Mini-USB
  • Power: 100-240V (universal)

Standard applications: weighing; density; percentage; checking, peak hold, counting; unstable conditions. Special lab applications include mixing, components, statistics, and conversion.

TRUSTED_SUSTAINABILITY

Specifications

Automation Interface Touchscreen
Calibration Points 200 g
Certifications/Compliance 2009/23/EC, EN 45501:1992, OIML
Connection Type Mini USB
Capacity 220 g
Display Type Color Touchscreen
Readability 0.1 mg
Includes Manual draft shield, Universal power adapter, in-u
Leveling Optoelectronic leveling sensor with alarm function
Linearity <±0.2 mg
Material ABS Plastic, Aluminum Die-cast
Model 224
Repeatability <±0.1 mg
Sensitivity Drift ±1.5 ppm/°C
Stabilization Time 2 sec.
Temperature Range (English) 50°F to 86°F
Temperature Range (Metric) 10°C to 30°C
Type Analytical Balance
Warranty 2 Years
Width (English) 8.5 in.
Width (Metric) 21.6 cm
Width (Metric) Pan 9 cm
Height (English) 12.6 in.
Height (English) Chamber 8.22 in.
Height (Metric) 32 cm
Height (Metric) Chamber 20.9 cm
Depth (English) 14.1 in.
Depth (Metric) 36 cm
Weight (English) 11.24 lb.
Weight (Metric) 5.1 kg
Electrical Requirements 100/240 V 50/60 Hz
Voltage 100/240 V
Wattage 2 w
Amperage 0.2 A
Frequency 50/60 Hz
Legal for Trade Class I
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.