missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Secura™ Semi-Micro Balances
GREENER_CHOICE

Offers four different weighing ranges to fulfill the needs of most 5-digit weighing applications

Brand:  Sartorius SECURA225D-1S

8480.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 15326198

  • 8695.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Offers four different weighing ranges to fulfill the needs of most 5-digit weighing applications

  • Features advanced mechanical and electronic weighing technology
  • isoCAL: automatic internal adjustment can be programmed at defined intervals or ambient temperature changes
  • Integrated Level-Control constantly monitors whether balance is level and immediately notifies user, insuring optimal and repeatable weighing
  • SQmin: minimum sample reference can be programmed and displayed on balance
  • Overload protection
  • Connect balance to a computer using a USB and transfer results instantly
  • Weighing results can be printed within seconds in compliance with GLP/GMP
  • Smaller footprint and up-front control display with integrated cooling system
  • Efficient and easy for fume hood and benchtop installations
  • Removable stainless steel pan
  • Single block, monolithic weight cell for optimum performance and repeatability
  • Simple touchscreen for easy navigation (without manual)
  • Removable, rolling glass doors and complete draft chamber
  • Contoured base plate provides spill protection and can easily be removed and cleaned
  • Built-in identification function to assign unique IDs to samples and batches
  • Password function to protect all your settings from any unintentional changes
  • High capacity specifications to accommodate large beakers and tare containers

Specifications:

  • Starting point of the operating range according to USP: 25mg
  • Sensitivity drift between 10deg.C to 30deg.C: ±1ppm/K
  • isoCAL Temperature Change: 1.5k
  • isoCAL Time Interval: 4 hours
  • Display Update Rate: 0.2mm, 0.4mm
  • Weighing Pan Dia.: 80mm (90mm optional)
  • Weighing Chamber Height: 218mm
  • Dimensions (D x W x H): 37.6 x 21.4 x 31.6cm (14.8 x 8.4 x 12.4 in.)
  • Net Weight: approx. 7.8kg

Model 225D Secura Semi-Micro Balance:

  • Weighing Capacity: 60g, 120g, 220g
  • Readability: 0.01mg, 0.01mg, 0.1mg
  • Repeatability: 0.02mg, 0.04mg, 0.07mg
  • Linearity: 0.1mg, 0.1mg, 0.2mg
  • Stabilization time: 6, 6, 2 sec.

Model 125 Secura Semi-Micro Balance:

  • Weighing Capacity: 60g, 120g
  • Readability: 0.01mg, 0.01mg
  • Repeatability: 0.02mg, 0.04mg
  • Linearity: 0.1mg, 0.1mg
  • Stabilization time: 6, 6 sec.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

isoCAL (automatic internal adjustment)
Touchscreen
Semi-Micro
Secura 225D
6/6/2 sec.
8.4 in.
12.4 in.
316 mm
14.8 in.
100-240V 50-60 Hz
10 amp single phase
60 g, 120 g, 220 g
0.01, 0.01, 0.1 mg
Integrated Level-Control
0.02 mg, 0.04 mg, 0.07 mg
Semi Micro Balance
214 mm
8.5 in.
218 mm
376 mm
100-240 V
50 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.