missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Secura™ Topload Weighing Balances
GREENER_CHOICE

Designed for work in regulated environments for high quality low risk results. Sartorius Secura™ ensures the quality of the measurement results, compliance with regulatory requirements and work flow efficiency improvement.

Brand:  Sartorius SECURA1102-1S

 View more versions of this product

Product Code. 13562970

  • 3110.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Includes: Universal power adapter, USB data cable, in-use cover, application guide
This item is not returnable. View return policy

Description

Description

 
  • Weigh without risk: Data transfer to a printer or a computer is blocked when most common operating errors occur
  • Features Level Control – an optoelectronic level monitoring, alarm messaging and interactive user support feature
  • Programmed SQmin in the balance allows active monitoring of the USP weighing range
  • IsoCAL™ provides internal fully automatic, motorized calibration and adjustment function with configurable action level
  • Cal Audit Trail provides traceable documentation of all calibration and adjustment data inside the balance
  • GLP-compliant printouts with proper time and date stamps, with Sartorius GLP printer YDP30
  • Password protection prohibits unauthorized changes of weighing settings
  • Innovative housing design allows easy cleaning for thorough results
  • Optimized draft ring and Level Control for working in laminar air flow environments
 
Specifications
  • Calibration: isoCAL internal calibration; also offers external
  • Safety level: Configurable in three levels
  • Weighing units: g, ct, mom, kg, lb, oz, ozt, tlh, tls, tlt, GN, dwt, mg, parts/lb, tlc, Kt, tol, bat, MS, N
  • Stability indicator: Yes
  • Housing protection: Acetone cleanable housing
  • Verified models: Yes
  • Language selection: English, French, Spanish
  • Theft lock: Kensington lock and lockdown capability for cable or chain
  • Output: Mini-USB
  • Power: 100-240V (universal)
 
Applications
Standard applications: weighing; density; percentage; check-weighing, peak hold, counting; unstable conditions. Special lab applications include mixing, components, statistics, and conversion.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

GLP, GMP
1.1 kg
10 mg
Universal power adapter, USB data cable, in-use co
±20 mg
1102
12 g
50°F to 86°F
Precision Balance
8.5 in.
18 cm
9.5 cm
36 cm
5.2 kg
2 w
Mini USB
Color Graphic
Carat, grain, milligram, pound, ounce, pennyweight
Automatic
Diamond, Die-cast Aluminum, ABS Plastic
10 mg
1.5 sec.
10°C to 30°C
2 Years
21.6 cm
3.7 in.
14 in.
11.4 lb.
100/240 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers