missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Secura™ Topload Weighing Balances
Designed for work in regulated environments for high quality low risk results. Sartorius Secura™ ensures the quality of the measurement results, compliance with regulatory requirements and work flow efficiency improvement.
Brand: Sartorius SECURA5102-1S
Includes: Universal power adapter, USB data cable, in-use cover, application guide
Description
- Weigh without risk: Data transfer to a printer or a computer is blocked when most common operating errors occur
- Features Level Control – an optoelectronic level monitoring, alarm messaging and interactive user support feature
- Programmed SQmin in the balance allows active monitoring of the USP weighing range
- IsoCAL™ provides internal fully automatic, motorized calibration and adjustment function with configurable action level
- Cal Audit Trail provides traceable documentation of all calibration and adjustment data inside the balance
- GLP-compliant printouts with proper time and date stamps, with Sartorius GLP printer YDP30
- Password protection prohibits unauthorized changes of weighing settings
- Innovative housing design allows easy cleaning for thorough results
- Optimized draft ring and Level Control for working in laminar air flow environments
Specifications
- Calibration: isoCAL internal calibration; also offers external
- Safety level: Configurable in three levels
- Weighing units: g, ct, mom, kg, lb, oz, ozt, tlh, tls, tlt, GN, dwt, mg, parts/lb, tlc, Kt, tol, bat, MS, N
- Stability indicator: Yes
- Housing protection: Acetone cleanable housing
- Verified models: Yes
- Language selection: English, French, Spanish
- Theft lock: Kensington lock and lockdown capability for cable or chain
- Output: Mini-USB
- Power: 100-240V (universal)
Applications
Standard applications: weighing; density; percentage; check-weighing, peak hold, counting; unstable conditions. Special lab applications include mixing, components, statistics, and conversion.
Specifications
GLP, GMP | |
5.1 kg | |
10 mg | |
Universal power adapter, USB data cable, in-use co | |
±20 mg | |
5102 | |
12 g | |
50°F to 86°F | |
Precision Balance | |
8.5 in. | |
18 cm | |
9.5 cm | |
36 cm | |
5.2 kg | |
2 w |
Mini USB | |
Color Graphic | |
Carat, grain, milligram, pound, ounce, pennyweight | |
Automatic | |
Diamond, Die-cast Aluminum, ABS Plastic | |
10 mg | |
1.5 sec. | |
10°C to 30°C | |
2 Years | |
21.6 cm | |
3.7 in. | |
14 in. | |
11.4 lb. | |
100/240 V |