missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Reusable Sterility Testing System: Inlet Needles
Inlet Needles for use with Reusable Sterility Testing System.
85.55 € - 96.05 €
Specifications
Disposable | Reusable |
---|---|
Filter Type | Inlet needle |
For Use With (Equipment) | Reusable Sterility Testing System |
Material | Stainless Steel |
Diameter (English) Inside | 0.2 in. |
Product Code | Brand | Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Price | Quantity & Availability | |||||
15982550
|
Sartorius
16964 |
Long Inlet Needles |
85.55 €
Each |
Estimated Shipment: 28-11-2024
Log in to see stock. |
|||||
10183991
|
Sartorius
16964-----3 |
Short Inlet Needles |
96.05 €
Each |
In Stock
Log in to see stock. |
|||||
Description
Inlet Needle - 14-555-844
- Stainless Steel
- For ampoule testing, infusion bottles
- Pierces rubber septa on side to prevent blockage by rubber particles from piercing
- Dia. outlet hose nipple, 5 mm
- Size, long
- Stainless Steel
- For ampoule testing, infusion bottles
- Pierces rubber septa on side to prevent blockage by rubber particles from piercing
- Dia. outlet hose nipple, 5 mm
- Size, short
Specifications
Reusable | |
Reusable Sterility Testing System | |
0.2 in. |
Inlet needle | |
Stainless Steel | |
5 mm |