Learn More
Thermo Scientific™ Savant™ SpeedVac™ SPD300 : Large Capacity Vacuum Concentrator and Kits
Evaporate strong acids, bases and aggressive organic solvents with the Thermo Scientific™ SpeedVac Modular Vacuum Concentrators. Approved for combinatorial chemistry, these concentrators incorporate an intuitive programmable user display for enhanced usability.
Brand: Thermo Scientific™ SPD300DDA-230
31755.85 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
Evaporate strong acids, bases and aggressive organic solvents with the Thermo Scientific™ SpeedVac Modular Vacuum Concentrators. Approved for combinatorial chemistry, these concentrators incorporate an intuitive programmable user display for enhanced usability.
- For strong acids and bases used in combinatorial chemistry

Especificaciones
UL Listed to US and Canadian requirements. CE marked | |
Aluminum | |
35°C to 85°C |
SpeedVac SPD300DDA Vacuum concentrator | |
SPD300 | |
230 V 50 Hz |
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.