Learn More
Thermo Scientific™ Savant SpeedVac™ Vacuum Concentrators for Organic Chemistry and Drug Discovery Applications
Perform HPLC fraction and reversed-phase SPE eluant applications with these large capacity SPD210 vacuum concentrator and kits which contain all required components under one model number.
9467.10 € - 29245.50 €
Product Code | Brand | Description | Electrical Requirements | Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Electrical Requirements | Type | Price | Quantity & Availability | ||||
15906181
|
Thermo Scientific™
SPD210-230 |
SpeedVac SPD210 Vacuum Concentrator | 230 V 50 Hz | High Capacity Acrylic |
9467.10 €
Each |
Estimated Shipment: 07-08-2025
Log in to see stock. |
||||
15916181
|
Thermo Scientific™
SPD210P1-230 |
SpeedVac SPD210 P1 Vacuum Concentrator Kit | 230 V 50 Hz | SPD210P1 230 Kit |
28542.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15926181
|
Thermo Scientific™
SPD210P2-230 |
SpeedVac SPD210 P2 Vacuum Concentrator Kit | 230 V 50 Hz | SPD210P2 230 Kit |
29245.50 €
Each |
Estimated Shipment: 21-07-2025
Log in to see stock. |
||||
Description
Optimize evaporation with Thermo Scientific™ Savant™ SpeedVac™ High Capacity Concentrators. With three heating levels, these concentrators are ideal for aqueous and organic solvents. Carry out HPLC fraction and reversed-phase SPE eluent applications with Thermo Scientific™ Savant™ SDP210 P1 SpeedVac™ Kits, which are easy to use and contain all required components under one model number.
Features:
- Large rotor selection to accommodate a variety of tube sizes and types
- Intuitive program digital display with three preset programs which can be modified and saved to set heat, run time and temperature
- Audible alarm to alert user when operation is finished
- PTFE coated chamber provides long lasting durability against harsh solvents
- Automatic bleeder valve automatically provides vacuum at the beginning of a run and bleeds chamber to atmospheric pressure at the end of a run
SPD210P1 Kit includes:
- High-Capacity SpeedVac™ SPD210 Concentrator
- -104 Refrigerated Vapor Trap
- Vacuum Pump
- 200 × 1.5mL Rotor
- Digital Vacuum Gauge
- Universal Tubing Package
- Chemical Trap
- Disposable Cartridge
- Glass Condensation Flask
- CryoCool™ Heat Transfer Fluid (1L)
Solvent and solvent combinations:
- Acetonitrile
- Methanol
- Ethanol
- Water
Typical Applications:
- HPLC fractions with water/ 0.1% Triflouroacetic acid
- Reversed-phase SPE
Your input is important to us. Please complete this form to provide feedback related to the content on this product.