missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Scepter™ 3.0 Cell Counter 40 μm Sensors
The Scepter™ 3.0 sensor is engineered with a micro-fabricated, cell-sensing zone enabling discrimination by cell size and volume- down to sub-micron and sub-pL resolution. Coupled with precision liquid handling channels and electronics, the Scepter™ sensor accurately provides cell population statistics.
280.00 € - 2570.00 €
Specifications
Product Type | Scepter™ 3.0 Cell Counter Sensors |
---|---|
Cell Size | 5 to 15 μm |
Operating Cycles | 50,000 to 1,500,000 particles/mL |
Particle Size | 4 to 18 μm |
For Use With (Application) | Cell Counting |
Product Code | Brand | Quantity | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | ||||||
17111731
|
Merck
PHCC340050 |
50 Pk. |
280.00 €
Pack of 50 |
Estimated Shipment: 26-06-2025
Log in to see stock. |
||||||
17121731
|
Merck
PHCC340250 |
250 Pk. |
1305.00 €
Pack of 250 |
Estimated Shipment: 26-06-2025
Log in to see stock. |
||||||
17131731
|
Merck
PHCC340500 |
500 Pk. |
2570.00 €
Pack of 500 |
Estimated Shipment: 26-06-2025
Log in to see stock. |
||||||
Description
- For research use only
- Provides fast, convenient method for counting cells and particles
- Compatible with both the 40 and 60 μM sensors
- Employs the Coulter Principle in a miniaturized, handheld, format enabling rapid cell counting, taking less than 30 seconds
- Prepare a dilution of the cell culture of interest and use cell counter to aspirate a sample of this dilution into the sensor
- Displays:
- Cell concentration
- Average cell size
- Average cell volume
- Histogram of size or volume distribution
Specifications
Scepter™ 3.0 Cell Counter Sensors | |
50,000 to 1,500,000 particles/mL | |
Cell Counting |
5 to 15 μm | |
4 to 18 μm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Merck Scepter™ 3.0 Cell Counter 40 μm Sensors