missing translation for 'onlineSavingsMsg'
Learn More

SI Analytics™ ScienceLine™ pH Combination Electrode

SI Analytics™ ScienceLine™ pH Combination Electrode includes a plug head connection and a fixed cable.

Brand:  SI Analytics™ 285100067

233.19 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 10508671

  • 334.00 € / Each
Estimated Shipment: 28-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Reference system: Silamid™
  • Glass shaft
  • Zero point: pH = 7.0 ± 0.3
  • Fixed Cable: 1 m long, with plug A acc. to DIN 19262 or with BNC plug
TRUSTED_SUSTAINABILITY
Specifications

Specifications

pH glass A
Platinum
pH Combination Electrode
-5°C to +100°C
10 mm
Plug Head
0 to 14
Sphere
103 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers