missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Scintillation Vials
Designed with heavy walls to minimize solvent losses. Kartell™ Scintillation Vials are compatible with all liquid scintillation counters.
183.00 € - 191.00 €
Specifications
Color | Translucent |
---|---|
Material | Polyethylene |
Closure Material | Polypropylene |
Closure Type | Screw Cap |
Product Code | Brand | Volume (Metric) | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | |||
10172611
|
Kartell™
0093400 |
4 mL | 13.71 mm | 52.5 mm |
191.00 €
Pack of 2000 |
Estimated Shipment: 16-01-2025
Log in to see stock. |
|||
10162611
|
Kartell™
0093300 |
20 mL | 26.5 mm | 57.5 mm |
183.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||
Description
- Unbreakable
- Available in macro or mini sizes
- Supplied with screw caps
- CE marked, IVD approved
Specifications
Translucent | |
Polyethylene | |
Polypropylene | |
Screw Cap |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title