missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Scorpio™ 8-354 Series Green Neoprene Immersion Gloves
Click to view available options
Size:
8
9
10
Unit Size:
12 pairs
Description
- Flexible
- Textured finish
- 100% liquidproof
- Soft stretchy knit liner with no seams in working area
- Comfortable to wear, cushions the hand, absorbs perspiration and prevents chafing
- Good wet grip. Safer handling means increased productivity
- Easier to manipulate, less tiring to the hand and easier to get on and off
- Neoprene coating
- Wide ranging chemical protection
- Certified FDA21 CFR 177-2600
Applications:
- Cleaning furnaces, distillation pumps, valves or lines and crackers BTX process
- Equipment repair and maintenance
- Filling, blending and charging of raw materials
- Loading and unloading process equipment
- Opening and draining pumps valves or lines
- Opening furnaces draining pumps valves or lines and crackers BTX process
- Transferring liquids and solids
- Supervision of running operation
- Warehousing of raw materials
- Transferring liquids and solids between vessels and tanks and process equipment
Specifications
Specifications
| Back Material | Neoprene |
| Certifications/Compliance | ANSI, EN 388 : 3121, EN 374 |
| Cuff Material | Neoprene |
| Coating Material | Neoprene |
| Color | Green |
| Exterior Finish | Rough |
| Hand | Specific |
| Laboratory/Cleanroom Use | Yes |
| Latex Free | Yes |
| Material | Neoprene |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction