missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Scotch™ Performance Box Sealing Tape
A performance box sealing tape designed for resealing and packaging of medium to heavy weight goods. Resists splitting when subjected to rough handling and absorbs impact shock.
220.00 € - 315.00 €
Specifications
Adhesive Type | Hot-melt |
---|---|
Color | Transparent |
Product Type | Box Sealing Tape |
Model | 3739 |
Width (English) | 2 in. |
Product Code | Brand | Dimensions (LxW) | Format | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | Format | Price | Quantity & Availability | ||||
17721669
|
3M™
7000095417 |
660 m x 55 mm | Tape |
220.00 €
6 rolls |
Estimated Shipment: 17-02-2025
Log in to see stock. |
||||
17751669
|
3M™
7100146490 |
990 m x 50 mm | Roll |
315.00 €
6 rolls |
Estimated Shipment: 12-02-2025
Log in to see stock. |
||||
Description
- Reseals and packages heavy weight goods
- High initial tack and shear adhesion to fiberboard
- Use for single strip closure of fiberboard boxes
- Performs well at temperatures typically encountered by packaged products in shipping and storage environment
- Quality tape for closing boxes
- Resistant to fissures due to brutal manipulation and absorbs shocks
Specifications
Hot-melt | |
Box Sealing Tape | |
2 in. |
Transparent | |
3739 | |
50 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title