missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Scotch™ Performance Box Sealing Tape 3739
Mainly used for single strip closure of fiberboard boxes, resealing, and packaging of heavy weight goods. Performs well throughout all temperatures typically encountered by packaged products in shipping and storage environments.
21.20 € - 128.00 €
Specifications
Adhesive Type | Hot melt |
---|---|
Format | Tape |
Product Type | Tape |
Dimensions (LxW) | 66 m x 50 mm |
Length (English) | 72.18 yd. |
Product Code | Brand | Color | Dimensions (LxW) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Dimensions (LxW) | Price | Quantity & Availability | ||||
17811700
|
3M™
7000095400 |
Brown | 66 m x 50 mm | N/A | |||||
17821700
|
3M™
7000095403 |
Transparent | 66 m x 50 mm |
21.20 €
Pack of 6 |
Estimated Shipment: 10-03-2025
Log in to see stock. |
||||
Description
- Reseal and package heavy weights of valuable goods
- Reliable box sealing tape for medium- to heavy-weight packaging applications
- High initial tack and shear adhesion to fiberboard
- Use for single strip closure of fiberboard boxes
- Performs well at all temperatures typically encountered by packaged products in shipping and storage environments
- Quality tape for closing boxes
- Tape resists splitting when subjected to rough handling and absorbs impact shock
Specifications
Hot melt | |
Tape | |
72.18 yd. |
Tape | |
66 m x 50 mm | |
2 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title