missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ Scott™ Medical Couch Covers
GREENER_CHOICE

Protects medical couches and maintains hygiene in a healthcare environment. Scott™ Medical Couch Covers can be used with a dispensing system to help control use and reduce wastage.

285.00 €

Specifications

Product Type Clinical Rolls
Sterility Non-sterile
Length (English) 14.6 in.
Length (Metric) 37 cm
Ply 2-ply
View More Specs

Products 1
Product Code Brand Color Dimensions (L x W) Price Quantity & Availability  
Product Code Brand Color Dimensions (L x W) Price Quantity & Availability  
10449092
GREENER_CHOICE
View Documents Promotion Details
Kimberly-Clark™
6004
White 37 x 59 cm
285.00 €
6 rolls
View alternative products
Save Up to 
»
Estimated Shipment: 16-10-2024
to see stock.
Add to basket
 
Description

Description

  • 2-ply couch cover
  • Strong, tear resistant and durable
  • Ideal for protecting couches and maintaining high levels of hygiene in the healthcare environment
  • Perforated
  • Can be used with a Scott™ Couch Cover Wiper Dispenser to help control use and reduce wastage
Specifications

Specifications

Clinical Rolls
14.6 in.
2-ply
Non-sterile
37 cm
Videos
SDS
Documents

Documents

Product Certifications