missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Scott™ Couch Covers, Roll
Economic and portable, lightweight roll. Scott™ Couch Covers ideal for protecting couches in the healthcare industry. Strong, tear-resistant and durable.
Brand: Kimberly-Clark™ 7397
155.63 EUR valid until 2024-12-31
Use promo code "24047" to get your promotional price.
Description
- Designed to provide customers with cost-efficient protection for couches in the healthcare industry.
- The Scott™ Couch Cover (51W) 7396 is soft, absorbent, tear-resistant and durable.
- These couch covers are delivered in a lightweight, portable roll and are easy to remove and fit.
- Individual sheet size 38 cm (L) x 51 cm (W)
- Compatible with Kimberly-Clark Professional™ Rolled Hand Towel Dispenser (product code 7056).
Specifications
Couch Cover | |
Paper | |
38 x 51 cm | |
Dispenser 7056 | |
38 cm | |
200 Sheets/Roll, 12 Rolls | |
51 cm |
White | |
Non-sterile | |
Roll | |
15 in. | |
1-ply | |
20.1 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction