missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Hostess™ NATURA™ 2 Ply Folded Paper Hand Towels, 20 Packs

Sustainable individual 'C' folded hand towels manufactured in Germany with 100% recycled fibre. Blue Angel, FSC, and European Ecolabel certified for extra environmental assurance. Food contact certified.
191.00 € - 207.00 €
Specifications
Product Type | Folded Hand Towel |
---|---|
Length (English) | 1.93 ft. |
Length (Metric) | 59 cm |
Material | Paper |
Format | C-Fold |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | ||||||
12698845
![]() |
Kimberly-Clark™
6810 |
250 x 330 mm (9.8 x 13 in.) |
207.00 €
Pack of 20 |
In Stock
Log in to see stock. ![]() |
||||||
10311962
![]() |
Kimberly-Clark™
6812 |
500 x 250 mm (19.7 x 9.8 in.) |
191.00 €
Pack of 20 |
Estimated Shipment: 28-04-2025
Log in to see stock. |
||||||
Description
20 packs x 84 white, 2 ply sheets (1,680 total) Individual 'C' folded hand towels manufactured in Germany with 100% recycled fibre A practical, consistent and sustainable solution Blue Angel, FSC and European Ecolabel certified for extra environmental assurance. Food contact certified Compatible with the Aquarius Folded Hand Towel Dispenser in white (product code 6954) For a practical, consistent and sustainable solution choose Hostess NATURA Hand Towels. Individual 'C' folded hand towels manufactured in Germany with 100% recycled fibre. Compatible with the Aquarius Folded Hand Towel Dispenser in white (product code 6954). Blue Angel, FSC and European Ecolabel certified for extra environmental assurance. Food contact certified. Each case contains 20 packs of 140, 2 ply sheets sized 25cm x 33cm. 20 x 140, 2 ply sheets (2,800 total)Specifications
Folded Hand Towel | |
59 cm | |
C-Fold |
1.93 ft. | |
Paper | |
2-ply |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kimberly-Clark™ Hostess™ NATURA™ 2 Ply Folded Paper Hand Towels, 20 Packs