missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Scott™ Performance Maxi Jumbo Toilet Tissue Rolls
Dissolves in cold water to prevent blocked drains. Scott™ Performance Maxi Jumbo Toilet Tissue Rolls reduce maintenance, costs and waste.
Brand: Kimberly-Clark™ 8511
75.61 EUR valid until 2024-09-30
Use promo code "21675" to get your promotional price.
This item is not returnable.
View return policy
Description
- High white, 2-ply Jumbo Toilet Tissue Roll
- Perforated with a length of 380 m and 60 mm inner core.
- Dissolves in cold water to prevent sewer clogs
- ISO 14001, ISO 9001 certification, environmentally friendly (awarded the EU Ecolabel)
- Ideal for heavily frequented washrooms that value economy
- For use with wall-mounted Aquarius™ Jumbo Toilet Tissue Dispenser Midi
- Favorable price per sheet and perforation allows economical consumption, suitable for cost savings and reducing the amount of waste in areas with high usage.
Specifications
Toilet Tissue | |
38 m | |
9.5 cm | |
EU Ecolabel | |
38 m x 9.5 cm | |
Ideal for high traffic washrooms, laying on economics value | |
6 Rolls/Pk. | |
Maxi Jumbo |
124.7 ft. | |
3.7 in. | |
Paper | |
White | |
Roll | |
Aquarius™ Jumbo Toilet Tissue Dispenser Midi | |
2-ply |