missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ Scott™ Performance Small Toilet Tissue Rolls
GREENER_CHOICE

Provides the comforts of home. Scott™ Performance Small Toilet Tissue Rolls dissolves in cold water so it will not clog drains.

Brand:  Kimberly-Clark™ 8538

45.55 EUR valid until 2024-12-31
Use promo code "21676" to get your promotional price.


Product Code. 12734306

  • 71.45 € / 36 rolls
Estimated Shipment: 02-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Fresh white, perforated, 2-ply tissue on small rolls of 320 sheets
  • Helps to control cost and waste
  • Dissolves in cold water to prevent blocked drains
  • ISO 9001 and ISO 14001 accredited
  • Ideal for small office and hotel washrooms especially where economy is important
  • For use with the wall-mounted Aquarius™ Toilet Tissue Dispenser
  • Lower costs per sheet
  • Perforated tissue controls how much is used
  • Manufactured from 100% recycled FSC-certified paper
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Toilet Tissue
12 cm
9.4 cm
ISO 14001, ISO 9001, EU Ecolabel and FSC Certified
12 x 9.4 cm
Ideal for small office and hotel washrooms especially where economy is important
2-ply
4.7 in.
3.7 in.
Paper
White
Roll
6 Packs x 6 Rolls x 320 Sheets (11,520 Sheets)
Small
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers