missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Screw Cap
Screw caps provide a tight seal without the need for crimping and decapping tools.
Brand: DWK Life Sciences 225791
14.24 EUR valid until 2025-03-30
Use promo code "24134" to get your promotional price.
This item is not returnable.
View return policy
Description
- Packed in zip-lock PE-bags with tear-off foil strip to ensure tamper-evidence and re-closeability
Specifications
9 mm | |
11.79 mm | |
Rubber/PTFE | |
45 ± 5 shore A | |
5.97 mm | |
1.02 mm | |
ND9 |
White | |
Red Rubber, Clear PTFE, Polypropylene | |
High Performance Liquid Chromatography (HPLC) | |
Autoclavable | |
100 | |
Open Top Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction