missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KARTELL Screw Cap Container
Click to view available options
Capacity (Metric):
30 mL
60 mL
Unit Size:
Pack of 600
Description
- Specimen container.
- Polyethylene cap which guarantees the perfect leakproof with milled rim allowing a safe and easy opening /closing.
- Without label.
- Excellent high and low temperatures resistance and chemical agents.
- Latex Free.
Specifications
Specifications
| Product Type | Specimen Container |
| Closure Included | Yes |
| Graduated | No |
| Material | Polypropylene |
| Shape | Cylindrical |
| Sterility | Non-sterile |
| Capacity (English) | 2 oz. |
| Capacity (Metric) | 60 mL |
| Fit for Purpose | Certified Quality |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction