missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ Screw Caps with Elastomeric Seal for SuperClear™ Microtubes
These screw caps with elastomeric seals are available in a wide range of colors.
73.55 € - 80.70 €
Specifications
Diameter (Metric) Outer | 12.7 mm |
---|---|
Material | Polypropylene |
Format | Bagged |
Height (Metric) | 6.1 mm |
No. per Pack | 500/Pk. |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
17577906
|
Labcon™
3602-871-000-9 |
White |
73.55 €
Pack of 500 |
Estimated Shipment: 19-11-2024
Log in to see stock. |
|||||
17507916
|
Labcon™
3602-874-000-9 |
Red |
73.55 €
Pack of 500 |
Estimated Shipment: 19-11-2024
Log in to see stock. |
|||||
17597906
|
Labcon™
3602-873-000-9 |
Orange |
73.55 €
Pack of 500 |
Estimated Shipment: 12-11-2024
Log in to see stock. |
|||||
17587906
|
Labcon™
3602-872-000-9 |
Yellow |
73.55 €
Pack of 500 |
Estimated Shipment: 19-11-2024
Log in to see stock. |
|||||
17537916
|
Labcon™
3602-878-000-9 |
Green |
73.55 €
Pack of 500 |
Estimated Shipment: 01-11-2024
Log in to see stock. |
|||||
17527916
|
Labcon™
3602-877-000-9 |
Blue |
73.55 €
Pack of 500 |
Estimated Shipment: 19-11-2024
Log in to see stock. |
|||||
17517916
|
Labcon™
3602-876-000-9 |
Purple |
73.55 €
Pack of 500 |
Estimated Shipment: 01-11-2024
Log in to see stock. |
|||||
17567906
|
Labcon™
3602-870-000-9 |
Natural |
73.55 €
Pack of 500 |
Estimated Shipment: 19-11-2024
Log in to see stock. |
|||||
17547916
|
Labcon™
3602-879-000-9 |
Assorted |
80.70 €
Pack of 500 |
Estimated Shipment: 01-11-2024
Log in to see stock. |
|||||
Description
- For SuperClear™ microcentrifuge tubes
- With integral elastomeric seal
- Cap includes soft gripping surface
- Endotoxin-free (non-pyrogenic)
- Polyethylene USP Class VI resin
- Made in USA
Specifications
12.7 mm | |
Bagged | |
500/Pk. | |
500 Caps/Pk., 10 Pk./Cs. | |
0.5 to 2 mL |
Polypropylene | |
6.1 mm | |
5000/Cs. | |
Non-sterile |