missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Screw Caps with Multiple Distributors For Bottles

Product Code. 10787771
Click to view available options
Material:
PFA
PTFE
This item is not returnable. View return policy
This item is not returnable. View return policy

Use these screw caps with distributors for drawing or inserting aggressive or pure liquids. Bohlender™ BOLA™ Screw Caps with Multiple Distributors For Bottles are ideal for inserting tubing, tubes and probes into vessels.

  • Black screw cap made of PPS for bottle thread GL 45
  • Body made of PTFE or PFA
  • Insertion of tubing with a max. O.D. of 8.5 mm
  • Very good chemical resistance
  • Working temperature up to +200°C

Specifications

For Use With (Application) Drawing or inserting aggressive or pure liquids, Inserting tubing with max. 8.5 O.D., tubes and probes into vessels
Material PFA
Quantity 1Pack
Temperature Range (Metric) –200 to 250°C
Product Type Screw Cap
For Use With (Equipment) GL 45 thread
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.