missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon Screw Caps with O-Rings for SuperClear™ Microtubes
With ethylene propylene O-ring
Brand: Labcon 3600-878-000-9
72.68 EUR valid until 2024-10-31
Use promo code "21661" to get your promotional price.
This item is not returnable.
View return policy
Description
- Microtube cap
- With ethylene propylene O-ring
- Endotoxin Free (non-pyrogenic)
- Polyethylene USP Class VI resin
- Made in USA
Specifications
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
No | |
Autoclavable | |
Green | |
500/Bag, 10 Bags/Cs. | |
SuperClear™ | |
Non-sterile | |
Single-use |
Ethylene Propylene O-ring | |
Microtube Cap | |
Polyethylene | |
Centrifugation | |
500/Bag | |
Endotoxin Free (non-pyrogenic) | |
Microcentrifuge Tube |