missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Screw Neck Vial, 13-425 Thread, Glass, 4mL
16.59 EUR valid until 2024-12-31
Use promo code "21965" to get your promotional price.
Description
- Any combination of 4mL Screw Neck Vial ND13 with one of our 13mm PP Screw Seals can be obtained as a 2in1 KIT
- For storage purposes also available with closed top screw seals
Specifications
Clear | |
Glass | |
HPLC | |
CleanPack, Polypropylene Box | |
4.1 mL | |
45 mm | |
ND13 |
14.7 mm | |
5 mL | |
Screw | |
<400 μL | |
Flat Bottom | |
100 | |
Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction