missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Screw Neck Vial, 18-400 thread, Glass, Clear
291.08 EUR valid until 2024-12-31
Use promo code "21693" to get your promotional price.
Description
- Constructed from 1st hydrolytic class glass
- Clear
- Flat bottom
Specifications
Clear | |
Glass | |
Storage | |
CleanPack, Polypropylene Box | |
16 mL | |
71 mm | |
ND18 |
20.6 mm | |
17.4 mL | |
Screw | |
800 μL | |
Flat Bottom | |
100 | |
No |