missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ Screw Pump VACUU·PURE™ 10
Ideal for clean processes which require a dry and hydrocarbon-free vacuum in the vacuum range down to 10-3 mbar. VACUU·PURE 10 is designed for non-corrosive applications and combines three important benefits: 100 percent oil-free, no abrasion, and no wear parts.
9505.00 € - 10500.00 €
Specifications
Max. Vacuum | 5 x 10-3 Mbar (at 1013 Mbar ambient pressure) |
---|---|
Shipping Weight (Metric) | 24,000 kg |
Includes | Pump completely mounted, ready for use, connection with small flange KF DN 25, with manual. |
Motor Speed | 12,500 rpm |
Certifications/Compliance | CE |
Product Code | Brand | Plug Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Plug Type | Price | Quantity & Availability | |||||
17141742
|
VACUUBRAND™
20750000 |
CEE |
9505.00 €
Each |
Estimated Shipment: 07-11-2024
Log in to see stock. |
|||||
17122614
|
VACUUBRAND™
20750001 |
CH |
9505.00 €
Each |
Estimated Shipment: 29-10-2024
Log in to see stock. |
|||||
17132614
|
VACUUBRAND™
20750002 |
UK |
10500.00 €
Each |
Estimated Shipment: 20-12-2024
Log in to see stock. |
|||||
Description
- 10-3 mbar vacuum range
- 100% oil-free
- No abrasion
- No wear parts
- Operable across the entire pressure range from atmospheric pressure to its ultimate vacuum
- Handles high vapor loads through its extraordinary condensate compatibility
- Integrated regeneration mode enables rapid drying of the pump at the end of the process
- No need for gas ballast
- No abrasion, the spindles rotate contact-free
- Ensures an ultra pure vacuum as well as contamination-free exhaust air
- No waste oil and no workflow interruptions for oil changes
- Save both process time and operating costs
- Enables continuous operation
- Protects the laboratory and environment
- Also available in a chemically resistant design for working with aggressive gases and vapors (VACUU·PURE 10C)
Specifications
5 x 10-3 Mbar (at 1013 Mbar ambient pressure) | |
Pump completely mounted, ready for use, connection with small flange KF DN 25, with manual. | |
CE | |
507 x 269 x 413 mm | |
VACUU PURE™ 10 | |
0.7 kW | |
40°C | |
10 m3/hr. | |
Vacuum Pump | |
Drying, Freeze drying, For vacuum generation for turbomolecular pumps, Analytical applications | |
100/230 V |
24,000 kg | |
12,500 rpm | |
100/230 V, 50/60 Hz | |
Wetted materials: PPS, PEEK, Aluminum, FKM, PTFE | |
55 dBA | |
21.5 kg | |
10°C | |
50/60 Hz | |
IP20 | |
15 Mbar above atmospheric pressure |