missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ Screw Pump VACUU·PURE™ 10C
Ideally suited for clean processes and the production of pure products. The dry screw pump is especially designed for processes in the vacuum range down to 10-3 mbar. Its high chemical resistance allows pumping of aggressive gases and vapors. 100 percent oil-free, no wear parts.
11315.00 € - 12490.00 €
Specifications
Shipping Weight (Metric) | 24,200 kg |
---|---|
Includes | Pump completely mounted, ready for use, connection with small flange KF DN 25 (2 x centering and clamping rings included), with manual. To establish a hose nozzle connection, suitable KF flanges with hose nozzle are available for order. |
Motor Speed | 12,500 rpm |
Certifications/Compliance | CE |
Electrical Requirements | 100/230 V, 50/60 Hz |
Product Code | Brand | Plug Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Plug Type | Price | Quantity & Availability | |||||
16885900
|
VACUUBRAND™
20751000 |
CEE |
12490.00 €
Each |
Estimated Shipment: 17-01-2025
Log in to see stock. |
|||||
16825173
|
VACUUBRAND™
20751001 |
CH |
11315.00 €
Each |
Estimated Shipment: 10-01-2025
Log in to see stock. |
|||||
17142614
|
VACUUBRAND™
20751002 |
UK |
12490.00 €
Each |
Estimated Shipment: 08-01-2025
Log in to see stock. |
|||||
Description
- 10-3 mbar vacuum range
- 100% oil-free
- Chemically resistant
- No wear parts
- Operable across the entire pressure range from atmospheric pressure to its ultimate vacuum
- No need for cold traps in the majority of applications
- Handles high vapor loads through its extraordinary condensate compatibility
- Integrated regeneration mode enables rapid drying of the pump at the end of the process
- No need for gas ballast
- No abrasion, the spindles rotate contact-free
- Ensures an ultra pure vacuum as well as contamination-free exhaust air
- No waste oil and no workflow interruptions for oil changes
- Save both process time and operating costs
- Enables continuous operation for significantly increased sample throughput
- Protects the laboratory and environment
- For applications with non-corrosive gases and vapors VACUU·PURE 10 is available
Specifications
24,200 kg | |
12,500 rpm | |
100/230 V, 50/60 Hz | |
Wetted materials: PPS, PEEK, FKM, PTFE | |
55 dBA | |
21.5 kg | |
10°C | |
50/60 Hz | |
IP20 | |
15 Mbar above atmospheric pressure (at outlet) |
Pump completely mounted, ready for use, connection with small flange KF DN 25 (2 x centering and clamping rings included), with manual. To establish a hose nozzle connection, suitable KF flanges with hose nozzle are available for order. | |
CE | |
507 x 269 x 413 mm | |
VACUU PURE™ 10 C | |
0.7 kW | |
40°C | |
9 m3/hr. | |
Vacuum Pump | |
Vacuum drying, Freeze drying, Schlenk line, Distillation | |
100/230 V |