missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Screw-Thread Vials
The versatile design of these Screw-Thread Vials provide superb performance at an economical price.
Brand: Cole-Parmer™ 98721-02
28.74 EUR valid until 2024-10-31
Use promo code "21692" to get your promotional price.
This item is not returnable.
View return policy
Description
- Available with graduated marking spots that can be written on with a #2 pencil.
- Narrow opening allows use of 8-425 mm screw thread closures and septa.
- Designed to work in a variety of autosamplers requiring narrow neck vials.
Specifications
0.3 in. | |
8 mm | |
Borosilicate Glass | |
Yes | |
Flat | |
2 mL | |
Screw Thread Vial |
0.5 in. | |
12 mm | |
2 mL | |
0.5 mL | |
0.07 oz. | |
Screw Cap |